Page 1 of 116

Next

Compare
QF25X1-3/8

COMPARE

QF25X1-3/8

Description
QF25 X 1-3/8 JAW COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB

TIMKEN LOVEJOY

Part # QF25X1-3/8

BDI # 784163

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.37

Length Thru Bore - Millimeter: 45.974
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 81.026
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L190 1-7/16 3/8X3/16 KW

COMPARE

L190 1-7/16 3/8X3/16 KW

Description
L190 1-7/16 3/8X3/16 KW COUPLING HUB ; 1-7/16" BORE 4" HUB DIA

TIMKEN LOVEJOY

Part # L190-HUB-1-7/16-3/8X3/16KW

BDI # 592769

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
QF15X1-3/8

COMPARE

QF15X1-3/8

Description
QF15 X 1-3/8 JAW COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB

TIMKEN LOVEJOY

Part # QF15X1-3/8

BDI # 755107

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.55

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 58.674
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
P1-1-3/8

COMPARE

P1-1-3/8

Description
P1-1-3/8 QD BUSHING ; 101754584

TIMKEN

Part # P1-1 3/8

BDI # 24312450

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.938
Length Thru Bore - Millimeter: 49.276
Length Thru Bore - Inch: 1.94
Outside Diameter - Millimeter: 49.225

Bore - Millimeter: 34.925
Bore - Inch: 1.375
Other Features: Keyway on ID
Bushing Series: P1

Price Inventory : Available to order
Loading Price
QTY
SNW-09 X 1 3/8

COMPARE

SNW-09 X 1 3/8

Description
SNW-09 X 1.375 ; PULL TYPE SLEEVE/LOCKWASHER/LOCKNUT ASSY

TIMKEN

Part # SNW-09 X 1.375

BDI # 1373446

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 39.98
Length Thru Bore - Inch: 1.574
Bore - Millimeter: 34.925

Bore - Inch: 1.375

Price Inventory : Available to order
Loading Price
QTY