5 HSB X 1.75 STL OMEGA 7300333
Description
5 HSB X 1.75 STL OMEGA 7300333 ; NON-RETURNABLE COUPLING HUB
Part # 10287401
BDI # 18141151
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
SK X 45MM-KW
Description
SK X 45MM-KW QD BUSHING ; 45MM BORE 71.425MM OD 49.225MM LTB
Part # 120070
BDI # 257082
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
45
Bore - Inch:
1.772
Other Features:
Keyway on ID
Global Part Number GPN:
460901
Bushing Series:
SK
E X 1-3/4-KW
Description
E X 1-3/4-KW QD BUSHING ; 1-3/4" BORE 3.834" OD 2-5/8" LTB
Part # 120502
BDI # 257355
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
Keyway on ID
Global Part Number GPN:
460370
Bushing Series:
E
1050T HUB 1.75 3/8X3/16KW NR 0704620
Description
1050T HUB 1.75 3/8X3/16KW ; NON-RETURNABLE NR 0704620
Part # 10010811
BDI # 18105063
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
46.05
Bore - Inch:
1.813
Other Features:
Keyway on ID
Global Part Number GPN:
460862
Bushing Series:
SK