Page 1 of 48

Next

Compare
30R HSB 1.875 WRAPFLEX 0789352

COMPARE

30R HSB 1.875 WRAPFLEX 0789352

Description
30R HSB 1.875 WRAPFLEX 0789352 ; NON-RETURNABLE 1/2"X1/4" KW 2SS CPLG HUB

REXNORD

Part # 10057535

BDI # 18484750

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 57.912
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 104.775
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : In stock
$ 92.56 / each QTY
Q1 1 7/8

COMPARE

Q1 1 7/8

Description
Q1 1 7/8 TAPERED BUSHING ; 1-7/8" BORE 2-7/8" OD 2-1/2" LTB

MARTIN SPROCKET & GR

Part # Q1 1 7/8

BDI # 610606

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Length Thru Bore - Millimeter: 63.5
Length Thru Bore - Inch: 2.5
Outside Diameter - Millimeter: 73.025

Bore - Millimeter: 47.625
Bore - Inch: 1.875
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465016
Bushing Series: Q1

Price Inventory : In stock
$ 44.92 / each QTY
1080T HUB 1.875 1/2X1/4KW NR 0704651

COMPARE

1080T HUB 1.875 1/2X1/4KW NR 0704651

Description
1080T HUB 1.875 1/2X1/4KW ; NON-RETURNABLE NR 0704651

FALK

Part # 10010839

BDI # 18105597

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : In stock
$ 246.05 / each QTY
80BS18HT 1 15/16

COMPARE

80BS18HT 1 15/16

Description
80BS18HT 1 15/16 ROLLER CHAIN SPROCKET ; 1" P 18T HT 1-15/16" BORE

MARTIN SPROCKET & GR

Part # 80BS18HT 1 15/16

BDI # 624643

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 5.759
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.271
Other Features: With 2 Set Screw
Global Part Number GPN: 35395
Pitch Diameter - Millimeter: 146.27
Mounting Method: Finished Bore

Price Inventory : In stock
$ 100.97 / each QTY
6018 1 3/4

COMPARE

6018 1 3/4

Description
6018 1 3/4 CHAIN CPLG HUB ; 1-3/4" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1 3/4

BDI # 623694

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 61.11 / each QTY