Page 1 of 2

Next

Compare
L190 1-7/8 1/2X1/4 KW

COMPARE

L190 1-7/8 1/2X1/4 KW

Description
L190 1-7/8 1/2X1/4 KW HUB ; 1-7/8" BORE 4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412301

BDI # 592775

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 84.39 / each QTY
L150 1-7/8 1/2X1/4 KW

COMPARE

L150 1-7/8 1/2X1/4 KW

Description
L150 1-7/8 1/2X1/4 KW HUB ; 1-7/8" BORE 3-3/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412121

BDI # 592753

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 54.01 / each QTY
AL150 1-7/8 1/2X1/4 KW

COMPARE

AL150 1-7/8 1/2X1/4 KW

Description
AL150 1-7/8 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514418053

BDI # 593209

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 4.25

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 4 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 81.026
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 55.93 / each QTY
1060 1-7/8 1/2X1/4 KW

COMPARE

1060 1-7/8 1/2X1/4 KW

Description
1060 1-7/8 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 69790405489

BDI # 597937

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 104
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 76.2
Coupling Type: Grid Coupling
Torque: 6050In-Lbs

Price Inventory : Available to order
$ 148.56 / each QTY
C276 1-7/8 1/2X1/4 KW

COMPARE

C276 1-7/8 1/2X1/4 KW

Description
C276 1-7/8 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514426056

BDI # 593796

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 234.61 / each QTY