Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Global Part Number GPN:
35486
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
E 3 1/8
Description
E 3 1/8 QD BUSHING ; 3-1/8" BORE 3.834" OD 2-5/8" LTB
Part # E 3 1/8
BDI # 608214
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
79.375
Bore - Inch:
3.125
Other Features:
Keyway on ID
Global Part Number GPN:
464406
Bushing Series:
E
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
3535 2 15/16
Description
3535 2 15/16 TAPERED BUSHING ; 2-15/16" BORE 5" OD 3-1/2" LTB
Part # 3535 2 15/16
BDI # 619067
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Keyway on ID
Global Part Number GPN:
464184
Bushing Series:
3535
M 5 7/16
Description
M 5 7/16 QD BUSHING ; 5-7/16" BORE 6-1/2" OD 6-3/4" LTB
Part # M 5 7/16
BDI # 609248
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
138.125
Bore - Inch:
5.438
Other Features:
Keyway on ID
Global Part Number GPN:
464780
Bushing Series:
M