Page 1 of 3483

Next

Compare
SK 2

COMPARE

SK 2

Description
SK 2 QD BUSHING ; 2" BORE 2-13/16" OD 1-15/16" LTB

BROWNING

Part # 1077999

BDI # 332227

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.812
Length Thru Bore - Millimeter: 49.225
Length Thru Bore - Inch: 1.938
Outside Diameter - Millimeter: 71.425

Bore - Millimeter: 50.8
Bore - Inch: 2
Global Part Number GPN: 17760
Bushing Series: SK

Price Inventory : In stock
Request A Price QTY
R2 2 15/16

COMPARE

R2 2 15/16

Description
R2 2 15/16 TAPERED BUSHING ; 2-15/16" BORE 4" OD 4.88" LTB

MARTIN SPROCKET & GR

Part # R2 2 15/16

BDI # 610903

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 123.952
Length Thru Bore - Inch: 4.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 74.625
Bore - Inch: 2.938
Other Features: Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465178
Bushing Series: R2

Price Inventory : In stock
Request A Price QTY
80BS13 2

COMPARE

80BS13 2

Description
80BS13 2 ROLLER CHAIN SPROCKET ; 1" P 13T 2" BORE

MARTIN SPROCKET & GR

Part # 80BS13 2

BDI # 624524

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 4.179
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.657
Other Features: With 2 Set Screw
Global Part Number GPN: 35486
Pitch Diameter - Millimeter: 106.14
Mounting Method: Finished Bore

Price Inventory : In stock
$ 45.09 / each QTY
14SC-H 2-3/8

COMPARE

14SC-H 2-3/8

Description
14SC-H 2-3/8 COUPLING HUB

TB WOODS

Part # 14SCH238

BDI # 988394

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Length Thru Bore - Millimeter: 97.638

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Hub Diameter - Inch: 6.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : In stock
Request A Price QTY
12S 2-3/8

COMPARE

12S 2-3/8

Description
12S 2-3/8 COUPLING HUB

TB WOODS

Part # 12S238

BDI # 987455

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : In stock
Request A Price QTY