Page 1 of 21

Next

Compare
RAPTOR 20HSB 2-1/8IN

COMPARE

RAPTOR 20HSB 2-1/8IN

Description
RAPTOR 20HSB 2-1/8IN COUPLING HUB ; 2.125" BORE 4" HUB DIA SHAFT

DODGE

Part # 015554

BDI # 20492251

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs

Price Inventory : In stock
$ 165.92 / each QTY
RAPTOR 30HSB 2-1/8IN

COMPARE

RAPTOR 30HSB 2-1/8IN

Description
RAPTOR 30HSB 2-1/8IN COUPLING HUB ; 2.125" BORE 4.62" HUB DIA SHAFT

DODGE

Part # 015585

BDI # 20492305

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs

Price Inventory : In stock
$ 189.23 / each QTY
2517 X 55MM-KW

COMPARE

2517 X 55MM-KW

Description
2517 X 55MM-KW TL BUSHING ; 55MM BORE 85.725MM OD 44.45MM LTB

DODGE

Part # 119641

BDI # 256974

Features

Inch - Metric: Metric
Outside Diameter - Inch: 3.375
Length Thru Bore - Millimeter: 44.45
Length Thru Bore - Inch: 1.75
Outside Diameter - Millimeter: 85.725

Bore - Millimeter: 55
Bore - Inch: 2.165
Other Features: Keyway on ID
Global Part Number GPN: 460071
Bushing Series: 2517

Price Inventory : In stock
$ 29.45 / each QTY
SF 2 3/16

COMPARE

SF 2 3/16

Description
SF 2 3/16 QD BUSHING ; 2-3/16" BORE 3-1/8" OD 2-1/16" LTB

MARTIN SPROCKET & GR

Part # SF 2 3/16

BDI # 611211

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.125
Length Thru Bore - Millimeter: 52.4
Length Thru Bore - Inch: 2.063
Outside Diameter - Millimeter: 79.375

Bore - Millimeter: 55.575
Bore - Inch: 2.188
Other Features: Keyway on ID
Global Part Number GPN: 465376
Bushing Series: SF

Price Inventory : In stock
$ 43.03 / each QTY
SK X 2-1/8-KW

COMPARE

SK X 2-1/8-KW

Description
SK X 2-1/8-KW QD BUSHING ; 2-1/8" BORE 2-13/16" OD 1-15/16" LTB

DODGE

Part # 120439

BDI # 257297

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.812
Length Thru Bore - Millimeter: 49.225
Length Thru Bore - Inch: 1.938
Outside Diameter - Millimeter: 71.425

Bore - Millimeter: 53.975
Bore - Inch: 2.125
Other Features: Keyway on ID
Global Part Number GPN: 460883
Bushing Series: SK

Price Inventory : In stock
$ 33.91 / each QTY