L225 2-3/8 5/8X5/16 KW

COMPARE

L225 2-3/8 5/8X5/16 KW

Description
L225 2-3/8 5/8X5/16 KW HUB ; 2-3/8" BORE 4-1/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412443

BDI # 592815

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 102.47 / each QTY
GD207

COMPARE

GD207

Description
GD207 RIGID COMPRESSION COUPLING ; 2-7/16" SHAFT SIZE X 6.25" OD X 9.68" LG

TIMKEN LOVEJOY

Part # 88345001171

BDI # 784758

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Material: Cast Steel

Outside Diameter - Inch: 6.25
Length Thru Bore - Millimeter: 246.075
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling

Price Inventory : In stock
$ 446.88 / each QTY
11S 2-3/8 5/8X5/16 KW

COMPARE

11S 2-3/8 5/8X5/16 KW

Description
11S 2-3/8 5/8X5/16 KW FLANGE CPLG HUB

TIMKEN LOVEJOY

Part # 68514436196

BDI # 594401

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
$ 134.85 / each QTY