Page 1 of 23

Next

Compare
1070T31/35 SHAFT HUB 2.375 5/8X5/16 KW

COMPARE

1070T31/35 SHAFT HUB 2.375 5/8X5/16 KW

Description
1070T31/35 SHAFT HUB 2.375 5/8X5/16 KW ; NON-RETURNABLE COUPLING HUB NR 0713124

FALK

Part # 10010943

BDI # 18105416

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 152.4
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 109.474
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : In stock
$ 219.04 / each QTY
R1 2 3/8

COMPARE

R1 2 3/8

Description
R1 2 3/8 TAPERED BUSHING ; 2-3/8" BORE 4" OD 2.88" LTB

MARTIN SPROCKET & GR

Part # R1 2 3/8

BDI # 610840

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 73.152
Length Thru Bore - Inch: 2.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 60.325
Bore - Inch: 2.375
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465124
Bushing Series: R1

Price Inventory : In stock
$ 95.48 / each QTY
1020G FLEX HUB 2.375 5/8X5/16KW 0744677

COMPARE

1020G FLEX HUB 2.375 5/8X5/16KW 0744677

Description
1020G FLEX HUB 2.373 ; NON-RETURNABLE 0744677 5/8 X 5/16KW

FALK

Part # 10011211

BDI # 18104490

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : In stock
$ 226.21 / each QTY
3020 2-7/16

COMPARE

3020 2-7/16

Description
3020 2.7/16 TAPER LOCK BUSHING

GATES

Part # 78596207

BDI # 1103666

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Length Thru Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Outside Diameter - Millimeter: 107.95

Bore - Millimeter: 61.925
Bore - Inch: 2.438
Global Part Number GPN: 461337
Bushing Series: 3020

Price Inventory : In stock
$ 44.57 / each QTY
3535 2 3/8

COMPARE

3535 2 3/8

Description
3535 2 3/8 TAPERED BUSHING ; 2-3/8" BORE 5" OD 3-1/2" LTB

MARTIN SPROCKET & GR

Part # 3535 2 3/8

BDI # 619070

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 60.325
Bore - Inch: 2.375
Other Features: Keyway on ID
Global Part Number GPN: 464187
Bushing Series: 3535

Price Inventory : In stock
$ 89.07 / each QTY