80BS48 2 7/16

COMPARE

80BS48 2 7/16

Description
80BS48 2 7/16 ROLLER CHAIN SPROCKET ; 1" P 48T 2-7/16" BORE

MARTIN SPROCKET & GR

Part # 80BS48 2 7/16

BDI # 625002

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 15.29
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.857
Other Features: With 2 Set Screw
Global Part Number GPN: 35709
Pitch Diameter - Millimeter: 388.36
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 180.68 / each QTY
8020 2 7/16

COMPARE

8020 2 7/16

Description
8020 2 7/16 CHAIN CPLG HUB ; 2-7/16" BORE 5-3/8" HUB DIA

MARTIN SPROCKET & GR

Part # 8020 2 7/16

BDI # 625421

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.91

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
$ 158.15 / each QTY
8018 2 7/16

COMPARE

8018 2 7/16

Description
8018 2 7/16 CHAIN CPLG HUB ; 2-7/16" BORE 4-9/16" HUB DIA

MARTIN SPROCKET & GR

Part # 8018 2 7/16

BDI # 625410

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
$ 132.63 / each QTY