Page 1 of 38

Next

Compare
SK X 2-3/8-KW

COMPARE

SK X 2-3/8-KW

Description
SK X 2-3/8-KW QD BUSHING ; 2-3/8" BORE 2-13/16" OD 1-15/16" LTB

DODGE

Part # 120443

BDI # 257301

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.812
Length Thru Bore - Millimeter: 49.225
Length Thru Bore - Inch: 1.938
Outside Diameter - Millimeter: 71.425

Bore - Millimeter: 60.325
Bore - Inch: 2.375
Other Features: Keyway on ID
Global Part Number GPN: 460885
Bushing Series: SK

Price Inventory : In stock
$ 33.91 / each QTY
RAPTOR 30HSB 2-3/8IN

COMPARE

RAPTOR 30HSB 2-3/8IN

Description
RAPTOR 30HSB 2-3/8IN COUPLING HUB

DODGE

Part # 015589

BDI # 20492313

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs

Price Inventory : In stock
$ 236.09 / each QTY
1080T HUB X 60MM H7

COMPARE

1080T HUB X 60MM H7

Description
1080T HUB X 60MM H7 GRID COUPLING HUB ; NON RETURNABLE

DODGE

Part # 007637

BDI # 25815262

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 88
Other Features: Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter: 104
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : In stock
$ 218.73 / each QTY
1070T31/35 SHAFT HUB 2.375 5/8X5/16 KW

COMPARE

1070T31/35 SHAFT HUB 2.375 5/8X5/16 KW

Description
1070T31/35 SHAFT HUB 2.375 5/8X5/16 KW ; NON-RETURNABLE COUPLING HUB NR 0713124

FALK

Part # 10010943

BDI # 18105416

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 152.4
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 109.474
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : In stock
$ 219.04 / each QTY
3535 X 2-7/16-KW

COMPARE

3535 X 2-7/16-KW

Description
3535 X 2-7/16-KW TL BUSHING ; 2-7/16" BORE 5" OD 3-1/2" LTB

DODGE

Part # 117222

BDI # 256229

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 61.925
Bore - Inch: 2.438
Other Features: Keyway on ID
Global Part Number GPN: 460221
Bushing Series: 3535

Price Inventory : In stock
$ 91.00 / each QTY