Page 1 of 46

Next

Compare
SNW 32X5.1/2

COMPARE

SNW 32X5.1/2

Description
SNW 32X5.1/2 BRG ADAPTER SLEEVE

SKF

Part # SNW 32X5.1/2

BDI # 1268006

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 116.281
Length Thru Bore - Inch: 4.578
Bore - Millimeter: 139.7

Bore - Inch: 5.5
Other Features: Tapered Threaded Sleeve

Price Inventory : In stock
$ 400.35 / each QTY
3020 3

COMPARE

3020 3

Description
3020 3 TAPERED BUSHING ; 3" BORE 4-1/4" OD 2" LTB

MARTIN SPROCKET & GR

Part # 3020 3

BDI # 618423

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Length Thru Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Outside Diameter - Millimeter: 107.95

Bore - Millimeter: 76.2
Bore - Inch: 3
Other Features: Keyway on ID
Global Part Number GPN: 464091
Bushing Series: 3020

Price Inventory : In stock
$ 45.87 / each QTY
J 3 3/8

COMPARE

J 3 3/8

Description
J 3 3/8 QD BUSHING ; 3-3/8" BORE 5.148" OD 4-1/2" LTB

MARTIN SPROCKET & GR

Part # J 3 3/8

BDI # 609105

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.148
Length Thru Bore - Millimeter: 114.3
Length Thru Bore - Inch: 4.5
Outside Diameter - Millimeter: 130.759

Bore - Millimeter: 85.725
Bore - Inch: 3.375
Other Features: Keyway on ID
Global Part Number GPN: 464641
Bushing Series: J

Price Inventory : In stock
$ 206.81 / each QTY
50R HSB 3.3750 WRAPFLEX 3700198

COMPARE

50R HSB 3.3750 WRAPFLEX 3700198

Description
50R HSB 3.3750 WRAPFLEX 3700198 ; NON-RETURNABLE 7/8"X7/16"KW 2SS CPLG HUB

REXNORD

Part # 10101418

BDI # 18484392

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 76.962
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 178.054
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : In stock
$ 206.64 / each QTY
60 HSB X 3.375 STL OMEGA 7300694

COMPARE

60 HSB X 3.375 STL OMEGA 7300694

Description
60 HSB X 3.375 STL OMEGA 7300694 ; NON-RETURNABLE HUB

REXNORD

Part # 10287458

BDI # 18141009

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12500In-Lbs

Price Inventory : In stock
$ 473.49 / each QTY