Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
Keyway on ID
Global Part Number GPN:
464091
Bushing Series:
3020
J 3 3/8
Description
J 3 3/8 QD BUSHING ; 3-3/8" BORE 5.148" OD 4-1/2" LTB
Part # J 3 3/8
BDI # 609105
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Other Features:
Keyway on ID
Global Part Number GPN:
464641
Bushing Series:
J
50R HSB 3.3750 WRAPFLEX 3700198
Description
50R HSB 3.3750 WRAPFLEX 3700198 ; NON-RETURNABLE 7/8"X7/16"KW 2SS CPLG HUB
Part # 10101418
BDI # 18484392
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
178.054
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
60 HSB X 3.375 STL OMEGA 7300694
Description
60 HSB X 3.375 STL OMEGA 7300694 ; NON-RETURNABLE HUB
Part # 10287458
BDI # 18141009
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
3020 X 3-KW
Description
3020 X 3-KW TL BUSHING ; 3" BORE 4-1/4" OD 2" LTB
Part # 117134
BDI # 256172
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
Keyway on ID
Global Part Number GPN:
460146
Bushing Series:
3020