3525 3
Description
3525 3. TAPER LOCK BUSHING ; 3" BORE 5" OD 2-1/2" L THRU BORE
Part # 78585300
BDI # 1104623
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
76.2
Bore - Inch:
3
Global Part Number GPN:
461424
Bushing Series:
3525
3535-75
Description
3535-75 TAPER LOCK BUSHING ; 75MM BORE 127MM OD 88.9MM LTB
Part # 2101006153
BDI # 18122175
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
75
Bore - Inch:
2.953
Other Features:
Keyway on ID
Bushing Series:
3535
H-317 X 3
Description
H-317 X 3 ADAPTER SLEEVE BEARING ; 3" BORE 2.486" LTB W/LOCKNUT WASHER
Part # H-317 X 3
BDI # 199659
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.144
Length Thru Bore - Inch:
2.486
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Bore - Millimeter:
76.2
Length - Millimeter:
28
Other Features:
15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
1.102