Page 1 of 4

Next

Compare
E 3 1/8

COMPARE

E 3 1/8

Description
E 3 1/8 QD BUSHING ; 3-1/8" BORE 3.834" OD 2-5/8" LTB

MARTIN SPROCKET & GR

Part # E 3 1/8

BDI # 608214

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 79.375
Bore - Inch: 3.125
Other Features: Keyway on ID
Global Part Number GPN: 464406
Bushing Series: E

Price Inventory : In stock
$ 90.24 / each QTY
1090T HUB X 80MM H7;007650

COMPARE

1090T HUB X 80MM H7;007650

Description
1090T HUB X 80MM H7 ; 007650 CPLG HUB ; GRID-LIGN STRAIGHT BORE

DODGE

Part # 007650

BDI # 22976058

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 99
Other Features: Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter: 123
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : In stock
$ 251.85 / each QTY
R1 3 1/8

COMPARE

R1 3 1/8

Description
R1 3 1/8 TAPERED BUSHING ; 3-1/8" BORE 4" OD 2.88" LTB

MARTIN SPROCKET & GR

Part # R1 3 1/8

BDI # 610850

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 73.152
Length Thru Bore - Inch: 2.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 79.375
Bore - Inch: 3.125
Other Features: Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465135
Bushing Series: R1

Price Inventory : In stock
$ 110.99 / each QTY
J X 80MM-KW

COMPARE

J X 80MM-KW

Description
J X 80MM-KW QD BUSHING ; 80MM BORE 130.759MM OD 114.3MM LTB

DODGE

Part # 120163

BDI # 257163

Features

Inch - Metric: Metric
Outside Diameter - Inch: 5.148
Length Thru Bore - Millimeter: 114.3
Length Thru Bore - Inch: 4.5
Outside Diameter - Millimeter: 130.759

Bore - Millimeter: 80
Bore - Inch: 3.15
Other Features: Keyway on ID
Global Part Number GPN: 460562
Bushing Series: J

Price Inventory : In stock
$ 200.96 / each QTY
SNW 18X3.3/16

COMPARE

SNW 18X3.3/16

Description
SNW 18X3.3/16 BRG ADAPTER SLEEVE ; 3-3/16" BORE 2.646" LTB

SKF

Part # SNW 18X3.3/16

BDI # 1266669

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 67.208
Length Thru Bore - Inch: 2.646
Bore - Millimeter: 80.975

Bore - Inch: 3.188
Other Features: Tapered Threaded Sleeve

Price Inventory : In stock
$ 93.01 / each QTY