SNW 22X3.11/16
Description
SNW 22X3.11/16 BRG ADAPTER SLEEVE ; 3-11/16" BORE 3.206" LTB
Part # SNW 22X3.11/16
BDI # 1266672
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.432
Length Thru Bore - Inch:
3.206
Bore - Millimeter:
93.675
Bore - Inch:
3.688
Other Features:
Tapered Threaded Sleeve
XTB35X3-7/16
Description
XTB35X3-7/16 CONVEYOR BUSHING ; 3-7/16" BORE 2.469" W CAST IRON
Part # 226872
BDI # 633429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Length Thru Bore - Millimeter:
62.713
Length Thru Bore - Inch:
2.469
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Bushing Series:
XTB35
J 3 1/2
Description
J 3 1/2 QD BUSHING ; 3-1/2" BORE 5.148" OD 4-1/2" LTB
Part # J 3 1/2
BDI # 609097
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
Keyway on ID
Global Part Number GPN:
464633
Bushing Series:
J
4030 3-3/8
Description
4030 3.3/8 TAPER LOCK BUSHING ; 3-3/8" BORE 5-3/4" OD 3" L THRU BORE
Part # 78586306
BDI # 1106455
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Global Part Number GPN:
461517
Bushing Series:
4030
50 HSB X 3.375 STL OMEGA 7300686
Description
50 HSB X 3.375 STL OMEGA 7300686 ; NON-RETURNABLE HUB
Part # 10287453
BDI # 18140797
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs