1100T HUB 3.8725 1X1/2KW NR 0744025
Description
1100T HUB 3.8725 1X1/2KW ; NON-RETURNABLE NR 0744025
Part # 10011149
BDI # 18106192
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
F 3 7/8
Description
F 3 7/8 QD BUSHING ; 3-7/8" BORE 4-7/16" OD 3-5/8" LTB
Part # F 3 7/8
BDI # 608783
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
98.425
Bore - Inch:
3.875
Other Features:
Keyway on ID
Global Part Number GPN:
464508
Bushing Series:
F
H 322 E
Description
H 322 E BRG ADAPTER SLEEVE ; 3.937" BORE 3.031" LENGTH THRU BORE
Part # H 322 E
BDI # 1416804
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
77
Length Thru Bore - Inch:
3.031
Bore - Millimeter:
100
Bore - Inch:
3.937
Other Features:
Tapered Threaded Sleeve
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
77
Length Thru Bore - Inch:
3.031
Bore - Millimeter:
100
Bore - Inch:
3.937
Other Features:
Tapered Threaded Sleeve
J 3 7/8
Description
J 3 7/8 QD BUSHING ; 3-7/8" BORE 5.148" OD 4-1/2" LTB
Part # J 3 7/8
BDI # 609110
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
98.425
Bore - Inch:
3.875
Other Features:
Keyway on ID
Global Part Number GPN:
464646
Bushing Series:
J