Page 1 of 4

Next

Compare
SH-BB

COMPARE

SH-BB

Description
SH-BB QD BUSHING ; 7/16" BORE SH SERIES QD BEARING

MARTIN SPROCKET & GR

Part # SH-BB

BDI # 611283

Features

Bearing Type: Ball Bearing
Flange Outside Diameter - Millimeter: 68.275
Inch - Metric: Inch
Outside Diameter - Inch: 1.871
Flange Outside Diameter - Inch: 2.688

Outside Diameter - Millimeter: 47.523
Length - Millimeter: 33.35
Other Features: Pre Lubricated Bearing
Length - Inch: 1.313
Bushing Series: SH

Price Inventory : In stock
$ 190.00 / each QTY
C-043

COMPARE

C-043

Description
C-043 SET SCREW COLLAR ; 7/16" BORE ZNC PLTD STL

CLIMAX METAL

Part # C-043

BDI # 193130

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 11.125
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.875
Outside Diameter - Millimeter: 22.225
Bore - Millimeter: 11.125
Other Features: Corrosion Resistance | Zinc Plated | Black Oxide Coated Screw

Price Inventory : In stock
$ 1.33 / each QTY
2C-043

COMPARE

2C-043

Description
2C-043 CLAMP COLLAR ; 7/16" BORE BLK OXD STL 2-PIECE

CLIMAX METAL

Part # 2C-043

BDI # 193429

Features

Split or Solid Description: Two Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 9.525
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.938
Outside Diameter - Millimeter: 23.825
Bore - Millimeter: 11.125
Other Features: Black Oxide Coated

Price Inventory : In stock
$ 5.17 / each QTY
L095 7/16 NKW

COMPARE

L095 7/16 NKW

Description
L095 7/16 NKW HUB ; 7/16" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # 68514411082

BDI # 592631

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 16.51 / each QTY
L099 7/16 NKW

COMPARE

L099 7/16 NKW

Description
L099 7/16 NKW HUB ; 7/16" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # 68514431297

BDI # 593977

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 26.924
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 19.28 / each QTY