M 4 7/16
Description
M 4 7/16 QD BUSHING ; 4-7/16" BORE 6-1/2" OD 6-3/4" LTB
Part # M 4 7/16
BDI # 609237
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Other Features:
Keyway on ID
Global Part Number GPN:
464769
Bushing Series:
M
B-LOC B112 4-7/16IN
Description
B-LOC B112 4-7/16IN KEYLESS BUSHING ; 6.496" OD
Part # B122407
BDI # 17282863
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Bore - Millimeter:
112.725
Length - Millimeter:
102
Other Features:
14 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
4.016
SNW 26 X 4-7/16 ADAPTER
Description
SNW 26 X 4-7/16 ADAPTER SLEEVE ; 5.106-12 THREAD 4.438" BORE 3.772" L
Part # SNW 26 X 4-7/16 ADAPTER
BDI # 968758
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.555
Length Thru Bore - Inch:
3.762
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Other Features:
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Global Part Number GPN:
596633
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.555
Length Thru Bore - Inch:
3.762
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Other Features:
Tapered Threaded Sleeve | Low Section Height Nut and Washer | Metric Adapter Sleeves for Shafts with Inch Dimensions
SNW 26X4.7/16
Description
SNW 26X4.7/16 BRG ADAPTER SLEEVE ; 4-7/16" BORE 3.762" LTB
Part # SNW 26X4.7/16
BDI # 1418993
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.555
Length Thru Bore - Inch:
3.762
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Other Features:
Tapered Threaded Sleeve