Page 1 of 5

Next

Compare
SS075 1/2 1/8X1/16 KW

COMPARE

SS075 1/2 1/8X1/16 KW

Description
SS075 1/2 1/8X1/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514470007

BDI # 596832

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 60.28 / each QTY
SS095 1/2 1/8X1/16 KW

COMPARE

SS095 1/2 1/8X1/16 KW

Description
SS095 1/2 1/8X1/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514470011

BDI # 596836

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 74.75 / each QTY
L070 1/2 3/16X3/32 KW

COMPARE

L070 1/2 3/16X3/32 KW

Description
L070 1/2 3/16X3/32 KW HUB ; 1/2" BORE 1.36" HUB DIA

TIMKEN LOVEJOY

Part # 68514447952

BDI # 595660

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 6.09 / each QTY
L075 1/2 1/8X1/16 KW

COMPARE

L075 1/2 1/8X1/16 KW

Description
L075 1/2 1/8X1/16 KW HUB ; 1/2" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514410685

BDI # 592593

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 6.99 / each QTY
L050 1/2 NKW

COMPARE

L050 1/2 NKW

Description
L050 1/2 NKW HUB ; 1/2" BORE 1.08" HUB DIA

TIMKEN LOVEJOY

Part # 68514410210

BDI # 592523

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 4.52 / each QTY