Page 1 of 7

Next

Compare
4J 16MM

COMPARE

4J 16MM

Description
4J 16MM SLEEVE CPLG FLANGE ; 16MM BORE 2.46" OD 2.375" LTB

MARTIN SPROCKET & GR

Part # 4J 16MM

BDI # 21976050

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY
P1 16MM

COMPARE

P1 16MM

Description
P1 16MM TAPERED BUSHING ; 16MM BORE MST SERIES

MARTIN SPROCKET & GR

Part # P1 16MM

BDI # 610000

Features

Inch - Metric: Metric
Outside Diameter - Inch: 1.938
Length Thru Bore - Millimeter: 49.276
Length Thru Bore - Inch: 1.94
Outside Diameter - Millimeter: 49.225

Bore - Millimeter: 16
Bore - Inch: 0.63
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 464947
Bushing Series: P1

Price Inventory : Available to order
Loading Price
QTY
ML110 16MM

COMPARE

ML110 16MM

Description
ML110 16MM JAW COUPLING HUB ; 16MM BORE 3.31" HUB DIA 1.68" LTB

MARTIN SPROCKET & GR

Part # ML110 16MM

BDI # 21975830

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.313

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.15
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
1215 16MM

COMPARE

1215 16MM

Description
1215 16MM TAPERED BUSHING ; 16MM" BORE

MARTIN SPROCKET & GR

Part # 1215 16MM

BDI # 615277

Features

Inch - Metric: Metric
Outside Diameter - Inch: 1.875
Length Thru Bore - Millimeter: 38.1
Length Thru Bore - Inch: 1.5
Outside Diameter - Millimeter: 47.625

Bore - Millimeter: 16
Bore - Inch: 0.63
Other Features: Keyway on ID
Global Part Number GPN: 463860
Bushing Series: 1215

Price Inventory : Available to order
Loading Price
QTY
35BS22 X 16MM 5MM KW SS

COMPARE

35BS22 X 16MM 5MM KW SS

Description
35BS22 X 16MM 5MM KW SS SPROCKET ; 35 ANSI 22 TEETH 16MM BORE

MARTIN SPROCKET & GR

Part # 35BS22 X 16MM 5MM KW SS

BDI # 24762351

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.635
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.833
Other Features: With Set Screw
Pitch Diameter - Millimeter: 66.93
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY