SH-B
Description
SH-B IDLER BUSHING ; BUSHING, IDLER; 0.625" BORE; SH SRS; QD
Part # SH-B
BDI # 21436895
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Flange Outside Diameter - Inch:
2.625
Outside Diameter - Millimeter:
47.625
Length - Millimeter:
33.35
Other Features:
With Fastener
Length - Inch:
1.313
Bushing Series:
SH
010-10601
Description
010-10601 IDLER PULLEY ; 0.634"/0.64" ID 4.625" OD
Part # 010-10601
BDI # 1309391
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
36.5
Face Width - Inch:
1.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
18.288
Other Features:
0.64" Maximum Bore Size | 203KRR2 Bearing
SDS-B
Description
SDS-B IDLER BUSHING ; BUSHING, IDLER; 0.635" BORE; SDS SRS; QD
Part # SDS-B
BDI # 21436893
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Flange Outside Diameter - Inch:
3.125
Outside Diameter - Millimeter:
79.375
Length - Millimeter:
31.75
Other Features:
With Fastener
Length - Inch:
1.25
Bushing Series:
SDS
010-10483
Description
010-10483 IDLER PULLEY ; 6-1/4" OD X 1-7/16" FACE WD STEEL
Part # 010-10483
BDI # 1424047
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
36.5
Face Width - Inch:
1.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.25
Length Thru Bore - Millimeter:
18.288
Other Features:
0.64" Maximum Bore Size | 203KRR2 Bearing
P3B
Description
P3B BELT IDLER PULLEY ; 0.635" BORE 3-1/16" MAX BW 4-1/2" OD
Part # P3B
BDI # 21437035
Features
Maximum Belt Width - Inch:
3.063
Maximum Belt Width - Millimeter:
77.8
Bearing Type:
Ball Bearing
Face Width - Millimeter:
77.8
Face Width - Inch:
3.063
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
95.25
Other Features:
Crowned Face | Used with IS1664 Idler Stub