Page 1 of 2

Next

Compare
2012 11/16

COMPARE

2012 11/16

Description
2012 11/16 TAPERED BUSHING ; 11/16" BORE 2-3/4" OD 1-1/4" LTB

MARTIN SPROCKET & GR

Part # 2012 11/16

BDI # 617336

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 69.85

Bore - Millimeter: 17.475
Bore - Inch: 0.688
Other Features: Keyway on ID
Global Part Number GPN: 463948
Bushing Series: 2012

Price Inventory : Available to order
$ 20.44 / each QTY
H X 11/16-KW

COMPARE

H X 11/16-KW

Description
H X 11/16-KW BUSHING

DODGE

Part # 121134

BDI # 257695

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 41.275

Bore - Millimeter: 17.475
Bore - Inch: 0.688
Other Features: Keyway on ID
Global Part Number GPN: 460492
Bushing Series: QT

Price Inventory : Available to order
$ 11.85 / each QTY
302 MORFLEX FLANGE 5/8 FB

COMPARE

302 MORFLEX FLANGE 5/8 FB

Description
302 MORFLEX FLANGE 5/8 FB COUPLING ; NON-RETURNABLE ELASTOMERIC

MORSE INDUSTRIAL

Part # 084177

BDI # 345802

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.125

Length Thru Bore - Millimeter: 22.225
Length Thru Bore - Inch: 0.875
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : Available to order
$ 73.53 / each QTY
2C-068-S

COMPARE

2C-068-S

Description
2C-068-S CLAMP COLLAR ; 11/16" BORE SS 2-PIECE

CLIMAX METAL

Part # 2C-068-S

BDI # 193453

Features

Split or Solid Description: Two Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 12.7
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 1.5
Outside Diameter - Millimeter: 38.1
Bore - Millimeter: 17.475
Other Features: Corrosion Resistance

Price Inventory : Available to order
$ 14.57 / each QTY
C-068

COMPARE

C-068

Description
C-068 SET SCREW COLLAR ; 11/16" BORE ZNC PLTD STL

CLIMAX METAL

Part # C-068

BDI # 193152

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 14.3
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.25
Outside Diameter - Millimeter: 31.75
Bore - Millimeter: 17.475
Other Features: Corrosion Resistance | Zinc Plated | Black Oxide Coated Screw

Price Inventory : Available to order
$ 1.97 / each QTY