Page 1 of 9

Next

Compare
35B45 19MM 5MMX2.3 2SS HARD

COMPARE

35B45 19MM 5MMX2.3 2SS HARD

Description
35B45 19MM 5MMX2.3 2SS HARD SPROCKET ; 45 TEETH 5.59" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 35B45 19MM 5MMX2.3 2SS HARD

BDI # 21551967

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 5.376
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 5.588
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 136.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
4J 19MM

COMPARE

4J 19MM

Description
4J 19MM SLEEVE CPLG FLANGE ; 19MM BORE 2.46" OD 2.375" LTB

MARTIN SPROCKET & GR

Part # 4J 19MM

BDI # 21976052

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2517 19MM

COMPARE

2517 19MM

Description
2517 19MM TAPERED BUSHING ; 19MM" BORE

MARTIN SPROCKET & GR

Part # 2517 19MM

BDI # 617933

Features

Inch - Metric: Metric
Outside Diameter - Inch: 3.375
Length Thru Bore - Millimeter: 44.45
Length Thru Bore - Inch: 1.75
Outside Diameter - Millimeter: 85.725

Bore - Millimeter: 19
Bore - Inch: 0.748
Other Features: Keyway on ID
Global Part Number GPN: 464001
Bushing Series: 2517

Price Inventory : Available to order
Loading Price
QTY
P1 19MM

COMPARE

P1 19MM

Description
P1 19MM TAPERED BUSHING ; 19MM BORE MST SERIES

MARTIN SPROCKET & GR

Part # P1 19MM

BDI # 610002

Features

Inch - Metric: Metric
Outside Diameter - Inch: 1.938
Length Thru Bore - Millimeter: 49.276
Length Thru Bore - Inch: 1.94
Outside Diameter - Millimeter: 49.225

Bore - Millimeter: 19
Bore - Inch: 0.748
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 464951
Bushing Series: P1

Price Inventory : Available to order
Loading Price
QTY
7S 19MM

COMPARE

7S 19MM

Description
7S 19MM SLEEVE CPLG FLANGE ; 19MM BORE 2-13/16" HUB OD 1-27/32" LTB

MARTIN SPROCKET & GR

Part # 7S 19MM

BDI # 21979594

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY