S1020BS X 22MM KWSS
Description
S1020BS X 22MM KWSS SPUR GEAR
Part # S1020BS X 22MM KWSS
BDI # 25170610
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
50.8
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
22
Bore - Inch:
0.866
Bushing Series:
SK
TS1632 22MM 6MMX2.8MM KW 2SS
Description
TS1632 22MM 6MMX2.8MM KW 2SS SPUR GEAR ; 22MM BORE 1/4-28 THREAD 2IN LTB
Part # TS1632 22MM 6MMX2.8MM KW 2SS
BDI # 24674120
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
50.8
S1040 X 22MM 6MMX2.8MM KW 2SS MTO
Description
S1040 X 22MM 6MMX2.8MM KW 2SS MTO GEAR ; SPUR GEAR
Part # S1040 X 22MM 6MMX2.8MM KW 2SS MTO
BDI # 23781008
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
2517 22MM
Description
2517 22MM TAPERED BUSHING ; 0.866IN BORE 2517 TAPER LOCK
Part # 2517 22MM
BDI # 617944
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
22
Bore - Inch:
0.866
Other Features:
Keyway on ID
Global Part Number GPN:
464008
Bushing Series:
2517