Page 1 of 9

Next

Compare
4016 24MM 8X3.3KW

COMPARE

4016 24MM 8X3.3KW

Description
4016 24MM 8X3.3KW CHAIN CPLNG HUB ; 16 TEETH 3-1/32" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 4016 24MM 8X3.3KW

BDI # 21551858

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
4J 24MM

COMPARE

4J 24MM

Description
4J 24MM SLEEVE CPLG FLANGE ; 24MM BORE 2.46" OD 2.375" LTB

MARTIN SPROCKET & GR

Part # 4J 24MM

BDI # 21976054

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1008 24MM

COMPARE

1008 24MM

Description
1008 24MM TAPER LOCK BUSHING ; 24MM BORE

MARTIN SPROCKET & GR

Part # 1008 24MM

BDI # 23286550

Features

Inch - Metric: Metric
Outside Diameter - Inch: 1.386
Length Thru Bore - Millimeter: 22.225
Length Thru Bore - Inch: 0.875
Outside Diameter - Millimeter: 35.204

Bore - Millimeter: 24
Bore - Inch: 0.945
Bushing Series: 1008

Price Inventory : Available to order
Loading Price
QTY
ML190 24MM

COMPARE

ML190 24MM

Description
ML190 24MM JAW COUPLING HUB ; 24MM BORE 4-1/2" HUB OD 4-7/8" LTB

MARTIN SPROCKET & GR

Part # ML190 24MM

BDI # 21981090

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.225
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
6J 24MM

COMPARE

6J 24MM

Description
6J 24MM COOUPLING HUB

MARTIN SPROCKET & GR

Part # 6J 24MM

BDI # 24871881

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 30.963
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 49.225
Coupling Type: Elastomeric Coupling
Torque: TPR 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY