35BS27 X 25MM KW 2SS
Description
35BS27 X 25MM KW 2SS RLR CHAIN SPROCKET ; 25MM BORE 27T CHAIN #35
Part # 35BS27 X 25MM KW 2SS
BDI # 25184470
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.23
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.434
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Finished Bore
08B22 25MM KW 1SS
Description
08B22 25MM KW 1SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.5IN PITCH
Part # 08B22 25MM KW 1SS
BDI # 21445014
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Simplex Type | With 1 Set Screw
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
DS10B14 25MM KW 2SS
Description
DS10B14 25MM KW 2SS RLR CHAIN SPROCKET ; 14 TEETH 25MM BORE DIA
Part # DS10B14 25MM KW 2SS
BDI # 22123375
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
5016 25MM
Description
5016 25MM COUPLING ; STOCK FLEX CHAIN COUPLING
Part # 5016 25MM
BDI # 21515930
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
32L075 25MM
Description
32L075 25MM TIMING PULLEY ; 25MM BORE DIA 3/4" BELT WD 32 TEETH
Part # 32L075 25MM
BDI # 21569502
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05