Page 1 of 4

Next

Compare
SNP 3056 X 260 MM

COMPARE

SNP 3056 X 260 MM

Description
SNP 3056 X 260 MM BRG ADAPTER SLEEVE

TIMKEN

Part # SNP-3056 X 260 MM

BDI # 1373361

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Metric
Length Thru Bore - Millimeter: 156.997
Length Thru Bore - Inch: 6.181
Bore - Millimeter: 260

Bore - Inch: 10.236

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 MM 260X325

COMPARE

SLD 2600 MM 260X325

Description
SLD 2600 MM 260X325 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-MM-260X325

BDI # 598893

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.795

Outside Diameter - Millimeter: 325
Bore - Millimeter: 260
Length - Millimeter: 0
Other Features: Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 MM 260X325

COMPARE

SLD 1500 MM 260X325

Description
SLD 1500 MM 260X325 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-MM-260X325

BDI # 599005

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.795

Outside Diameter - Millimeter: 325
Bore - Millimeter: 260
Length - Millimeter: 56.007
Other Features: 34 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 2.205

Price Inventory : Available to order
Loading Price
QTY
SLD 900 MM 260

COMPARE

SLD 900 MM 260

Description
SLD 900 MM 260 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-260

BDI # 598964

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.945

Outside Diameter - Millimeter: 405
Bore - Millimeter: 260
Length - Millimeter: 0
Other Features: External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
FX 6E HUB RGD 260MM R7 56X12.4MMKW

COMPARE

FX 6E HUB RGD 260MM R7 56X12.4MMKW

Description
FX 6E HUB RGD 260MM R7 56X12.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 6E HUB RGD 260MM R7 56X12.4MMKW

BDI # 23203732

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY