6SC-H X 1 3/8
Description
6SC-H X 1 3/8 CPLG SPACER HUB ; 1-3/8" BORE 2-1/2" OD
Part # 022352
BDI # 240425
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
30.988
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
2VP62 1 3/8
Description
2VP62 1 3/8 V-BELT SHEAVE ; 1-3/8" BORE 2 GROOVES 5.95" OD FB
Part # 2VP62 1 3/8
BDI # 616999
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Bore - Millimeter:
34.925
Other Features:
Positive Locking System
Global Part Number GPN:
579322
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
2
P1 1 3/8
Description
P1 1 3/8 TAPERED BUSHING ; 1-3/8" BORE 1-15/16" OD 1.94" LTB
Part # P1 1 3/8
BDI # 609988
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464941
Bushing Series:
P1
1610 X 1-3/8-IK
Description
1610 X 1-3/8-IK TL BUSHING ; 1-3/8" BORE 2-1/4" OD 1" LTB
Part # 119225
BDI # 256815
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Integral Key
Global Part Number GPN:
459893
Bushing Series:
1610
20R HSB PM 1.375 WRAPFLEX 0789345
Description
20R HSB PM 1.375 WRAPFLEX 0789345 ; NON-RETURNABLE 5/16X5/32KW 2SS CPLG HUB
Part # 10057528
BDI # 18483852
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs