L150 1-7/16 3/8X3/16 KW
Description
L150 1-7/16 3/8X3/16 KW HUB ; 1-7/16" BORE 3-3/4" HUB DIA
Part # 68514412114
BDI # 592747
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
L110 1-7/16 3/8X3/16 KW
Description
L110 1-7/16 3/8X3/16 KW HUB ; 1-7/16" BORE 3.33" HUB DIA
Part # 68514411746
BDI # 592708
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling