1615 1 1/2
Description
1615 1 1/2 TAPERED BUSHING ; 1-1/2" BORE 2-1/4" OD 1-1/2" LTB
Part # 1615 1 1/2
BDI # 616143
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID
Global Part Number GPN:
463918
Bushing Series:
1615
2517 X 1-1/2-KW
Description
2517 X 1-1/2-KW TL BUSHING ; 1-1/2" BORE 3-3/8" OD 1-3/4" LTB
Part # 119116
BDI # 256768
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID
Global Part Number GPN:
460018
Bushing Series:
2517
60BS13HT 1 1/2
Description
60BS13HT 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 13T HT 1-1/2" BORE
Part # 60BS13HT 1 1/2
BDI # 622738
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Global Part Number GPN:
34842
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
50BS24 1 1/2
Description
50BS24 1 1/2 ROLLER CHAIN SPROCKET ; 5/8" P 24T 1-1/2" BORE
Part # 50BS24 1 1/2
BDI # 621467
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Global Part Number GPN:
34796
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
71.12
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs