Page 1 of 11

Next

Compare
ML225 1 9/16

COMPARE

ML225 1 9/16

Description
ML225 1 9/16 JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB

MARTIN SPROCKET & GR

Part # ML225 1 9/16

BDI # 609507

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.575
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
R1 1 9/16

COMPARE

R1 1 9/16

Description
R1 1 9/16 TAPERED BUSHING ; 1 9/16" BORE MST SERIES

MARTIN SPROCKET & GR

Part # R1 1 9/16

BDI # 610829

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 73.152
Length Thru Bore - Inch: 2.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 39.7
Bore - Inch: 1.563
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465113
Bushing Series: R1

Price Inventory : Available to order
Loading Price
QTY
3535 1 9/16

COMPARE

3535 1 9/16

Description
3535 1 9/16 TAPERED BUSHING ; 1 9/16" BORE

MARTIN SPROCKET & GR

Part # 3535 1 9/16

BDI # 619059

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 39.7
Bore - Inch: 1.563
Other Features: Keyway on ID
Global Part Number GPN: 464167
Bushing Series: 3535

Price Inventory : Available to order
Loading Price
QTY
P2 1 9/16

COMPARE

P2 1 9/16

Description
P2 1 9/16 TAPERED BUSHING ; 1 9/16" BORE MST SERIES

MARTIN SPROCKET & GR

Part # P2 1 9/16

BDI # 610124

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.938
Length Thru Bore - Millimeter: 74.676
Length Thru Bore - Inch: 2.94
Outside Diameter - Millimeter: 49.225

Bore - Millimeter: 39.7
Bore - Inch: 1.563
Other Features: Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 464985
Bushing Series: P2

Price Inventory : Available to order
Loading Price
QTY
9S 1 9/16

COMPARE

9S 1 9/16

Description
9S 1 9/16 SLEEVE CPLG FLANGE ; 9 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 9S 1 9/16

BDI # 625799

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY