5016 1 5/8
Description
5016 1 5/8 CHAIN CPLG HUB ; 1-5/8" BORE 2-1/2" HUB DIA
Part # 5016 1 5/8
BDI # 622178
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
Q2 1 5/8
Description
Q2 1 5/8 TAPERED BUSHING ; 1-5/8" BORE 2-7/8" OD 3-1/2" LTB
Part # Q2 1 5/8
BDI # 610659
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465065
Bushing Series:
Q2
2012 1 5/8
Description
2012 1 5/8 TAPERED BUSHING ; 1-5/8" BORE 2-3/4" OD 1-1/4" LTB
Part # 2012 1 5/8
BDI # 617332
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID
Global Part Number GPN:
463959
Bushing Series:
2012
SH 1 5/8
Description
SH 1 5/8 QD BUSHING ; 1-5/8" BORE 1.871" OD 1-5/16" LTB
Part # SH 1 5/8
BDI # 611264
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID
Global Part Number GPN:
465423
Bushing Series:
SH
ML110 1 5/8
Description
ML110 1 5/8 JAW COUPLING HUB ; 1-5/8" BORE 3-5/16" HUB DIA
Part # ML110 1 5/8
BDI # 609421
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling