S1112K

COMPARE

S1112K

Description
S1112K BRG COLLAR ; PILLOW BLOCK 85MM OD X 22MM WID

TIMKEN

Part # S1112K

BDI # 1371826

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 18.263
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Bore - Millimeter: 44.45
Width - Inch: 0.719

Price Inventory : In stock
$ 12.47 / each QTY
L225 1-3/4 3/8X3/16 KW

COMPARE

L225 1-3/4 3/8X3/16 KW

Description
L225 1-3/4 3/8X3/16 KW HUB ; 1-3/4" BORE 4-1/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412436

BDI # 592808

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 102.47 / each QTY
L150 1-3/4 3/8X3/16 KW

COMPARE

L150 1-3/4 3/8X3/16 KW

Description
L150 1-3/4 3/8X3/16 KW HUB ; 1-3/4" BORE 3-3/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412119

BDI # 592751

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 54.01 / each QTY
L190 1-3/4 3/8X3/16 KW

COMPARE

L190 1-3/4 3/8X3/16 KW

Description
L190 1-3/4 3/8X3/16 KW HUB ; 1-3/4" BORE 4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412299

BDI # 592773

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 72.76 / each QTY