SF X 1-7/8-KW
Description
SF X 1-7/8-KW QD BUSHING ; 1-7/8" BORE 3-1/8" OD 2-1/16" LTB
Part # 120470
BDI # 257327
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID
Global Part Number GPN:
460786
Bushing Series:
SF
2517 X 1-7/8-KW
Description
2517 X 1-7/8-KW TL BUSHING ; 1-7/8" BORE 3-3/8" OD 1-3/4" LTB
Part # 119122
BDI # 256774
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID
Global Part Number GPN:
460036
Bushing Series:
2517
10 HSB X 1.875 STL OMEGA 7300365
Description
10 HSB X 1.875 STL OMEGA 7300365 ; NON-RETURNABLE COUPLING HUB
Part # 10287412
BDI # 18138435
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
E 1 7/8
Description
E 1 7/8 QD BUSHING ; 1-7/8" BORE 3.834" OD 2-5/8" LTB
Part # E 1 7/8
BDI # 608191
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID
Global Part Number GPN:
464385
Bushing Series:
E
RAPTOR 10HSB 1-7/8IN
Description
RAPTOR 10HSB 1-7/8IN COUPLING HUB ; 1-7/8" BORE 3.3" HUB DIA SHAFT
Part # 015523
BDI # 20492197
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs