QF25X1-15/16
Description
QF25X1-15/16 COUPLING HUB ; STANDARD STEEL HUB
Part # QF25X1-15/16
BDI # 754729
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.37
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
81
Coupling Type:
Jaw Coupling
SNW-111 X 1 15/16
Description
SNW-111 X 1 15/16 BRG ADAPTER SLEEVE
Part # SNW-111 X 1 15/16
BDI # 1373457
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.906
Length Thru Bore - Inch:
2.516
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-11 X 1 15/16
Description
SNW-11 X 1 15/16 BRG ADAPTER SLEEVE
Part # SNW-11 X 1 15/16
BDI # 1373453
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.863
Length Thru Bore - Inch:
1.845
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Tapered Threaded Sleeve | Pull Type
C280 1-15/16 1/2X1/4KW
Description
C280 1-15/16 1/2X1/4KW COUPLING HUB
Part # C280-HUB-1-15/16-1/2X1/4KW
BDI # 21515426
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
C276 1-15/16 1/2X1/4
Description
C276 1-15/16 1/2X1/4 COUPLING HALF ; 1-15/16 BORE 1/2X1/4 KW
Part # C276-HUB-1-15/16-1/2X1/4KW
BDI # 21569411
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.18
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling