6018 2 1/4
Description
6018 2 1/4 CHAIN CPLG HUB ; 2-1/4" BORE 3-1/2" HUB DIA
Part # 6018 2 1/4
BDI # 623700
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Global Part Number GPN:
374981
Hub Diameter - Millimeter:
88.9
Coupling Type:
Chain Coupling
E X 2-1/4-KW
Description
E X 2-1/4-KW QD BUSHING ; 2-1/4" BORE 3.834" OD 2-5/8" LTB
Part # 120510
BDI # 257363
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
Keyway on ID
Global Part Number GPN:
460381
Bushing Series:
E
2525 X 2-1/4-KW
Description
2525 X 2-1/4-KW TL BUSHING ; 2.25" BORE 2525 TAPER LOCK
Part # 119328
BDI # 256855
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
Keyway on ID
Global Part Number GPN:
460093
Bushing Series:
2525
2517 X 2-1/4-KW
Description
2517 X 2-1/4-KW TL BUSHING ; 2-1/4" BORE 3-3/8" OD 1-3/4" LTB
Part # 117097
BDI # 256139
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
Keyway on ID
Global Part Number GPN:
460045
Bushing Series:
2517
3020 X 2-1/4-KW
Description
3020 X 2-1/4-KW TL BUSHING ; 2-1/4" BORE 4-1/4" OD 2" LTB
Part # 117122
BDI # 256163
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
Keyway on ID
Global Part Number GPN:
460125
Bushing Series:
3020