Page 1 of 89

Next

Compare
PL006X019 RE-SS

COMPARE

PL006X019 RE-SS

Description
PL006X019 RE-SS KEYLESS LOCK BUSHING

TSUBAKI

Part # PL006X019RE-SS

BDI # 22380052

Features

Component: Keyless Screw Locking Assembly
Series: RE
Inch - Metric: Metric
Material: Stainless Steel
Outside Diameter - Inch: 0.748

Outside Diameter - Millimeter: 19
Bore - Millimeter: 6
Length - Millimeter: 13.487
Other Features: 3 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch: 0.531

Price Inventory : Available to order
Request A Price QTY
ML035 6MM

COMPARE

ML035 6MM

Description
ML035 6MM JAW COUPLING HUB ; 6MM BORE .625" HUB DIA .266 LTB

MARTIN SPROCKET & GR

Part # ML035 6MM

BDI # 21976200

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.756
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY
ML050 6MM NKW

COMPARE

ML050 6MM NKW

Description
ML050 6MM NKW JAW COUPLING HUB ; 6MM BORE NKW 1.062" HUB DIA .625 LTB

MARTIN SPROCKET & GR

Part # ML050 6MM NKW

BDI # 21976232

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.063

Length Thru Bore - Millimeter: 15.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY
L035 6MM NO KW

COMPARE

L035 6MM NO KW

Description
L035 6MM NO KW COUPLING HUB

TB WOODS

Part # L0356MMNK

BDI # 984980

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Powdered Metal
Outside Diameter - Inch: 0.63

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 16
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY
PL006X017 KE

COMPARE

PL006X017 KE

Description
PL006X017 KE KEYLESS LOCK BUSHING

TSUBAKI

Part # PL006X017KE

BDI # 22380050

Features

Component: Keyless Screw Locking Assembly
Series: KE
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.669

Outside Diameter - Millimeter: 17
Bore - Millimeter: 6
Length - Millimeter: 13.487
Other Features: Power-Lock
Length - Inch: 0.531

Price Inventory : Available to order
Request A Price QTY