SNW-115 X 2 7/16
Description
SNW-115 X 2 7/16 BRG ADAPTER SLEEVE
Part # SNW-115 X 2 7/16
BDI # 1373462
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
78.334
Length Thru Bore - Inch:
3.084
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-15 X 2 7/16
Description
SNW-15 X 2 7/16 BRG ADAPTER SLEEVE ; 2-7/16" BORE 2-19/64" LTB
Part # SNW-15 X 2 7/16
BDI # 1373523
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.318
Length Thru Bore - Inch:
2.296
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Tapered Threaded Sleeve | Pull Type
L276 2-7/16 5/8X5/16 KW
Description
L276 2-7/16 5/8X5/16 KW COUPLING HUB
Part # L276-HUB-2-7/16-5/8X5/16KW
BDI # 19073097
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.18
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
L225 2-7/16 X 5/8 X 5/16
Description
L225 2-7/16 X 5/8 X 5/16 COUPLING HUB
Part # L225-HUB-2-7/16-5/8X5/16KW
BDI # 21536400
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
11S 2-7/16 5/8X5/16 KW
Description
11S 2-7/16 5/8X5/16 KW FLANGE CPLG HUB
Part # 11S-FLNG-2-7/16-5/8X5/16KW
BDI # 595950
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs