SK 2 1/2
Description
SK 2 1/2 QD BUSHING ; 2-1/2" BORE 2-13/16" OD 1-15/16" LTB
Part # SK 2 1/2
BDI # 611041
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
Keyway on ID
Global Part Number GPN:
465461
Bushing Series:
SK
1080T HUB 2.5 5/8X5/16KW NR 0704656
Description
1080T HUB 2.5 5/8X5/16KW ; NON-RETURNABLE NR 0704656
Part # 10010844
BDI # 18105613
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1070T HUB 2.5 5/8X5/16KW NR 0704646
Description
1070T HUB 2.5 5/8X5/16KW ; NON-RETURNABLE NR 0704646
Part # 10010835
BDI # 18105490
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
3020 X 2-1/2-KW
Description
3020 X 2-1/2-KW TL BUSHING ; 2-1/2" BORE 4-1/4" OD 2" LTB
Part # 117126
BDI # 256166
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
Keyway on ID
Global Part Number GPN:
460124
Bushing Series:
3020
SF 2 1/2
Description
SF 2 1/2 QD BUSHING ; 2-1/2" BORE 3-1/8" OD 2-1/16" LTB
Part # SF 2 1/2
BDI # 611204
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
Keyway on ID
Global Part Number GPN:
465369
Bushing Series:
SF