Page 1 of 7

Next

Compare
SK 2 1/2

COMPARE

SK 2 1/2

Description
SK 2 1/2 QD BUSHING ; 2-1/2" BORE 2-13/16" OD 1-15/16" LTB

MARTIN SPROCKET & GR

Part # SK 2 1/2

BDI # 611041

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.812
Length Thru Bore - Millimeter: 49.225
Length Thru Bore - Inch: 1.938
Outside Diameter - Millimeter: 71.425

Bore - Millimeter: 63.5
Bore - Inch: 2.5
Other Features: Keyway on ID
Global Part Number GPN: 465461
Bushing Series: SK

Price Inventory : In stock
$ 34.95 / each QTY
1080T HUB 2.5 5/8X5/16KW NR 0704656

COMPARE

1080T HUB 2.5 5/8X5/16KW NR 0704656

Description
1080T HUB 2.5 5/8X5/16KW ; NON-RETURNABLE NR 0704656

FALK

Part # 10010844

BDI # 18105613

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : In stock
$ 246.05 / each QTY
1070T HUB 2.5 5/8X5/16KW NR 0704646

COMPARE

1070T HUB 2.5 5/8X5/16KW NR 0704646

Description
1070T HUB 2.5 5/8X5/16KW ; NON-RETURNABLE NR 0704646

FALK

Part # 10010835

BDI # 18105490

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : In stock
$ 177.41 / each QTY
3020 X 2-1/2-KW

COMPARE

3020 X 2-1/2-KW

Description
3020 X 2-1/2-KW TL BUSHING ; 2-1/2" BORE 4-1/4" OD 2" LTB

DODGE

Part # 117126

BDI # 256166

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Length Thru Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Outside Diameter - Millimeter: 107.95

Bore - Millimeter: 63.5
Bore - Inch: 2.5
Other Features: Keyway on ID
Global Part Number GPN: 460124
Bushing Series: 3020

Price Inventory : In stock
$ 44.31 / each QTY
SF 2 1/2

COMPARE

SF 2 1/2

Description
SF 2 1/2 QD BUSHING ; 2-1/2" BORE 3-1/8" OD 2-1/16" LTB

MARTIN SPROCKET & GR

Part # SF 2 1/2

BDI # 611204

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.125
Length Thru Bore - Millimeter: 52.4
Length Thru Bore - Inch: 2.063
Outside Diameter - Millimeter: 79.375

Bore - Millimeter: 63.5
Bore - Inch: 2.5
Other Features: Keyway on ID
Global Part Number GPN: 465369
Bushing Series: SF

Price Inventory : In stock
$ 43.03 / each QTY