Page 1 of 5

Next

Compare
12S X 2 7/8

COMPARE

12S X 2 7/8

Description
12S X 2 7/8 COUPLING FLANGE ; 2-7/8" BORE 10" OD 5-3/4" HUB 4" LTB

DODGE

Part # 004718

BDI # 238862

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : In stock
$ 168.07 / each QTY
F 2 7/8

COMPARE

F 2 7/8

Description
F 2 7/8 QD BUSHING ; 2-7/8" BORE 4-7/16" OD 3-5/8" LTB

MARTIN SPROCKET & GR

Part # F 2 7/8

BDI # 608768

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.438
Length Thru Bore - Millimeter: 92.075
Length Thru Bore - Inch: 3.625
Outside Diameter - Millimeter: 112.725

Bore - Millimeter: 73.025
Bore - Inch: 2.875
Other Features: Keyway on ID
Global Part Number GPN: 464493
Bushing Series: F

Price Inventory : In stock
$ 161.69 / each QTY
3020 X 2-7/8-KW

COMPARE

3020 X 2-7/8-KW

Description
3020 X 2-7/8-KW TL BUSHING ; 2-7/8" BORE 4-1/4" OD 2" LTB

DODGE

Part # 117132

BDI # 256170

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Length Thru Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Outside Diameter - Millimeter: 107.95

Bore - Millimeter: 73.025
Bore - Inch: 2.875
Other Features: Keyway on ID
Global Part Number GPN: 460136
Bushing Series: 3020

Price Inventory : In stock
$ 44.31 / each QTY
E X 2-7/8-KW

COMPARE

E X 2-7/8-KW

Description
E X 2-7/8-KW QD BUSHING ; 2-7/8" BORE 3.834" OD 2-5/8" LTB

DODGE

Part # 120520

BDI # 257372

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 73.025
Bore - Inch: 2.875
Other Features: Keyway on ID
Global Part Number GPN: 460392
Bushing Series: E

Price Inventory : In stock
$ 86.67 / each QTY
1080T HUB 2.875 3/4X3/8KW NR 0705011

COMPARE

1080T HUB 2.875 3/4X3/8KW NR 0705011

Description
1080T HUB 2.875 3/4X3/8KW ; NON-RETURNABLE NR 0705011

FALK

Part # 10010861

BDI # 18105617

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : In stock
$ 246.05 / each QTY