E 3 1/4
Description
E 3 1/4 QD BUSHING ; 3-1/4" BORE 3.834" OD 2-5/8" LTB
Part # E 3 1/4
BDI # 608213
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
82.55
Bore - Inch:
3.25
Other Features:
Keyway on ID
Global Part Number GPN:
464405
Bushing Series:
E
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
82.55
Bore - Inch:
3.25
Other Features:
Keyway on ID
Bushing Series:
4030
F 3 1/4
Description
F 3 1/4 QD BUSHING ; 3-1/4" BORE 4-7/16" OD 3-5/8" LTB
Part # F 3 1/4
BDI # 608772
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
82.55
Bore - Inch:
3.25
Other Features:
Keyway on ID
Global Part Number GPN:
464497
Bushing Series:
F
H2C-325
Description
H2C-325 CLAMP COLLAR ; 3-1/4" BORE BLK OXD STL 2-PIECE
Part # H2C-325
BDI # 196389
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Bore - Millimeter:
82.55
Other Features:
Black Oxide Coated
SNW 18X3.1/4
Description
SNW 18X3.1/4 BRG ADAPTER SLEEVE ; 3-1/4" SHAFT 4-21/32" OD 67.20MM LG
Part # SNW 18X3.1/4
BDI # 1306926
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.208
Length Thru Bore - Inch:
2.646
Bore - Millimeter:
82.55
Bore - Inch:
3.25
Other Features:
Tapered Threaded Sleeve