Page 1 of 9

Next

Compare
L075 3/8 1/8X1/16 KW

COMPARE

L075 3/8 1/8X1/16 KW

Description
L075 3/8 1/8X1/16 KW COUPLING HUB ; 3/8" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # L075-HUB-3/8-1/8X1/16KW

BDI # 594250

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
MSF25 3/8 NKW

COMPARE

MSF25 3/8 NKW

Description
MSF25 3/8 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MSF25-HUB-3/8-NKW

BDI # 596259

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 0.984

Length Thru Bore - Millimeter: 12
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Mounting Method: Set Screw
Coupling Type: Mini Soft Elastomeric Coupling
Torque: 13.3In-Lbs

Price Inventory : Available to order
Loading Price
QTY
MSF32 3/8 NKW

COMPARE

MSF32 3/8 NKW

Description
MSF32 3/8 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MSF32-HUB-3/8-NKW

BDI # 596267

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 1.26

Length Thru Bore - Millimeter: 14
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Mounting Method: Set Screw
Coupling Type: Mini Soft Elastomeric Coupling
Torque: 26.6In-Lbs

Price Inventory : Available to order
Loading Price
QTY
MOL32C 3/8 NKW

COMPARE

MOL32C 3/8 NKW

Description
MOL32C 3/8 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MOL32C-HUB-3/8-NKW

BDI # 596318

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 1.31

Length Thru Bore - Millimeter: 19
Other Features: Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method: Clamp
Coupling Type: Oldham Coupling
Torque: 39.8In-Lbs

Price Inventory : Available to order
Loading Price
QTY
MSF20 3/8 NKW

COMPARE

MSF20 3/8 NKW

Description
MSF20 3/8 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MSF20-HUB-3/8-NKW

BDI # 596253

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 0.787

Length Thru Bore - Millimeter: 10
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Mounting Method: Set Screw
Coupling Type: Mini Soft Elastomeric Coupling
Torque: 8.9In-Lbs

Price Inventory : Available to order
Loading Price
QTY