1100T HUB 3.6225 7/8X7/16KW NR 0744023
Description
1100T HUB 3.6225 7/8X7/16KW ; NR 0744023
Part # 4300362
BDI # 18106187
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
5F MMHUB12
Description
5F MMHUB12 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284305
BDI # 315811
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components may or may not inter-mix among brands - Small End Bore 3.102Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
185.75
Coupling Type:
Gear Coupling
Torque:
441000In-Lbs
3 1/2F MMHUB12
Description
3 1/2F MMHUB12 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 1960939
BDI # 315621
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components may or may not inter-mix among brands - Small End Bore 3.102Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
127
Coupling Type:
Gear Coupling
Torque:
148000In-Lbs
1100 3.6220/3.6235 KW PULLER HOLE
Description
1100 3.6220/3.6235 KW PULLER HOLE HUB ; COUPLING
Part # 1100-HUB-3.6220/3.6235-7/8X7/16KW
BDI # 597975
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1110 3.6220/3.6235 KW PULLER HOLE
Description
1110 3.6220/3.6235 KW PULLER HOLE HUB ; COUPLING
Part # 1110-HUB-3.6220/3.6235-7/8X7/16KW
BDI # 597984
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
207.01
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs