1108 X 7/8-KW
Description
1108 X 7/8-KW TL BUSHING ; 7/8" BORE 1.511" OD 7/8" LTB
Part # 117076
BDI # 256118
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Keyway on ID
Global Part Number GPN:
459805
Bushing Series:
1108
1108 X 25MM-KW
Description
1108 X 25MM-KW TL BUSHING ; 25MM BORE 38.379MM OD 22.225MM LTB
Part # 119582
BDI # 256925
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
Keyway on ID
Global Part Number GPN:
459801
Bushing Series:
1108
1108 X 22MM-KW 6 X 2.8MM
Description
1108 X 22MM-KW 6 X 2.8MM TL BUSHING ; 22MM BORE 38.379MM OD 22.225MM LTB
Part # 119580
BDI # 256923
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
22
Bore - Inch:
0.866
Other Features:
Keyway on ID
Global Part Number GPN:
459798
Bushing Series:
1108
1108 X 24MM-KW
Description
1108 X 24MM-KW TL BUSHING ; 24MM BORE 38.379MM OD 22.225MM LTB
Part # 119581
BDI # 256924
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
24
Bore - Inch:
0.945
Other Features:
Keyway on ID
Global Part Number GPN:
459800
Bushing Series:
1108
1108 X 1-KW
Description
1108 X 1-KW TL BUSHING ; 1" BORE 1.511" OD 7/8" LTB
Part # 117153
BDI # 256182
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
459796
Bushing Series:
1108