PX120 TL 3020
Description
PX120 TL 3020 COUPLING HUB ; 10.88" OD HUB 2" LTB
Part # 010608
BDI # 239716
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
10.88
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Coupling Type:
Elastomeric Coupling
Torque:
12605In-Lbs
PX60 TL 1310
Description
PX60 TL 1310 COUPLING HUB ; 5.687" OD HUB 1" LTB
Part # 010602
BDI # 239710
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.687
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
PX90 TL 2517
Description
PX90 TL 2517 COUPLING HUB ; 7-33/64" OD HUB 1-3/4" LTB
Part # 010605
BDI # 239713
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.213
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs
PX140H TL 3535
Description
PX140H TL 3535 TAPER LOCK FLG ASSY ; 13" OD HUB 3-1/2" LTB
Part # 011134
BDI # 239589
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
13
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs