HB682 140-CC 34.49 1-5/8IN SHFT
Description
H6C14S03449 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H6C14S03449
BDI # 298857
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
15.06
Overall Width - Inch:
10.35