Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.124
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573606
Pitch Diameter - Millimeter:
97.02
TL32H150-2517
Description
TL32H150-2517 SYNCHRONOUS SPROCKET ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 113673
BDI # 255344
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.382
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573465
Pitch Diameter - Millimeter:
129.36
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed