60-1 COT 10FT PK
Description
60-1 COT ROLLER CHAIN ; 3/4" PITCH COTTERED 10FT/BOX
Part # 60-1 COT 10FT
BDI # 18151569
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
35 SS RIV
Description
35 SS RIVETED ROLLER CHAIN ; 3/8" PITCH STAINLESS SINGLE STR 10FT/BOX
Part # 35 SS RIV
BDI # 21488350
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
05B-1 C/L
Description
05B-1 C/L CHAIN CONNECTING LINK ; 05B 0.315MM CHAIN PITCH SPRING CLIP
Part # 05B-1 CL
BDI # 18151206
Features
Roller Width - Inch:
0.118
Chain Pitch - Inch:
0.315
Chain Size:
05B
Component:
Connecting Link
Roller Diameter - Millimeter:
4.978
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
598202
Chain Series:
Standard
Internal Special Features:
No
10B-1 RIV 10FT
Description
10B-1 10FT RIV ROLLER CHAIN ; 10B 0.625MM PITCH 10FT/BOX
Part # 10B-1 10FT
BDI # 18151231
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
04B-1 O/L
Description
04B-1 O/L CHAIN OFFSET LINK ; 04B CHAIN 0.236MM CHAIN PITCH COTTERED
Part # 04B-1 OL
BDI # 18151204
Features
Roller Width - Inch:
0.11
Chain Pitch - Inch:
0.236
Chain Size:
04B
Component:
Offset Link
Roller Diameter - Millimeter:
3.988
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
598201